Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBSD
- Zoro # G423434113
product price:Â
$
2,048.99
/ea
Key Features
Assembly
Partially Assembled
Overall Width
42 in
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Material
High Pressure Laminate
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBSD
- Zoro #
- G423434113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Shape
- Square
- Support Style
- Cylinder
- Product Type
- Table
- Standards
- ISO 22196
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.