Applicant Cards, PK250
Mfr # CT40A
Zoro # G7543977
product price: $85.59
/pk 250, $0.34/ea
Free Shipping & Returns
Key Features
Color
Blue
Height
8"
Length
8"
For Use With
Background Checks Financial Institutions, Human Resource
Depth
"-
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT40A
Zoro #
G7543977
UPC #
-
Country of Origin
United States
Dimensions
Height
8"
Length
8"
Depth
"-
Height (In.)
8 in
Depth (In.)
8 in
Length (In.)
8 in
Details
Item
Application Card
Color
Blue
For Use With
Background Checks Financial Institutions, Human Resource
Description
Application Cards, Height 8 In., Length 8 In., Blue, For Use With Human Resource, Background Checks,Financial Institutions, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.