Zoro Homepage

Arm Chair Bolt-Down Kit, Polyethylene

  • Mfr # 7484KT

  • Zoro # G402014688


product price: $480.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Material
Polyethylene
Ligature Resistant
Yes
Style
Arm Chair
Compatible Model
783EL5, 783EL6, 783EL7, 783EL8, 783EL9, 783EM0, 783EM1, 783EM2, 783EM3, 783EM4, 783EM5, 783EM6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7484KT
Zoro #
G402014688
UPC #
819085015324
Country of Origin
United States

Details

Item
Arm Chair Bolt-Down Kit
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Material
Polyethylene
Ligature Resistant
Yes
Style
Arm Chair
Compatible Model
783EL5, 783EL6, 783EL7, 783EL8, 783EL9, 783EM0, 783EM1, 783EM2, 783EM3, 783EM4, 783EM5, 783EM6

Description

Crew Arm Chair Floor Mount Bolt Down Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.