Arm Chair, Sand Seat, 24 in W 24 in L 33 in H, Polyethylene Seat

  • Mfr # 106484SD

  • Zoro # G802015063


product price:  $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Color
Sand
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106484SD
Zoro #
G802015063
UPC #
819085014921
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
Seat Width
19 in
Seat Depth
18 in
Width
24 in
Length
21 in
Height
33 in
Seat Height
18 in

Details

Item
Arm Chair
Seat Color
Sand
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Sand
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Surface Material
Polyethylene
Features
One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws
Assembly
Assembled
Leg Color
Sand
Weight Capacity
1,500 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Style
Arm Chair
Includes Mounting Hardware
No Mounting Hardware
Includes Restraint Bar
No Restraint Bar
Accepts Ballast
Ballast Not Accepted
Number of Seats
1
Product Type
Arm Chair
Model Name
Sentinel Arm Chair
Leg Material
Polyethylene
Includes Arms
Arms Included
Flammability Standards
CAL 133, UL 94 HB
Modular Component Type
Standalone

Description

Arm Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.