Arm Chair, Stone Gray Seat, 25 in W 26 in L 32 in H, Polyethylene Seat

  • Mfr # 7484SG

  • Zoro # G902014782


product price:  $376.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polyethylene
Overall Height
32 in
Overall Width
25 in
Overall Depth
26 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7484SG
Zoro #
G902014782
UPC #
819085018639
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
25 in
Overall Depth
26 in
Height
32 in
Seat Depth
26 in
Width
25 in
Length
26 in
Seat Width
25 in

Details

Item
Arm Chair
Seat Color
Stone Gray
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Gray
Ligature Resistant
Ligature Resistant
Weight Capacity
500 lb
Surface Material
Polyethylene
Standards
ISO 22196
Features
One Piece, Molded Design for Increased Strength, Stain Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Leg Color
Stone Gray
Assembly
Assembled
Style
Arm Chair
Product Type
Arm Chair
Accepts Ballast
Ballast Not Accepted
Includes Mounting Hardware
No Mounting Hardware
Model Name
Crew Arm Chair
Includes Restraint Bar
No Restraint Bar
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
Arms Included
Modular Component Type
Standalone
Number of Seats
1
Leg Material
Polyethylene

Description

Arm Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 25 in, Length 26 in, Diameter Not Applicable, Color Gray, Leg Color Stone Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 32 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.