Armless Chair, Gray Seat, 22 in W 26 in L 32 in H, Polyethylene Seat

  • Mfr # 6484GY

  • Zoro # G002014750


product price:  $383.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polyethylene
Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6484GY
Zoro #
G002014750
UPC #
819085015195
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Seat Depth
26 in
Height
32 in
Length
26 in
Width
22 in
Seat Width
22 in

Details

Item
Armless Chair
Seat Color
Gray
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Gray
Features
Sound Dampening
Leg Color
Gray
Weight Capacity
500 lb
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Assembly
Assembled
Standards
ISO 22196
Style
Shop Chair
Accepts Ballast
Ballast Not Accepted
Leg Material
Polyethylene
Includes Arms
No Arms
Product Type
Armless Chair
Number of Seats
1
Includes Restraint Bar
No Restraint Bar
Includes Mounting Hardware
No Mounting Hardware
Model Name
Armless Crew Chair
Modular Component Type
Standalone
Flammability Standards
CAL 133, UL 94 HB

Description

Armless Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 22 in, Length 26 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 32 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.