Armless Chair, Indigo Seat, 22 in W 26 in L 32 in H, Polyethylene Seat

  • Mfr # 6484IG

  • Zoro # G302014719


product price:  $383.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Seat Material
Polyethylene
Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6484IG
Zoro #
G302014719
UPC #
819085018387
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Width
22 in
Seat Depth
26 in
Height
32 in
Length
26 in
Seat Width
22 in

Details

Item
Armless Chair
Seat Color
Indigo
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Blue
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Sound Dampening
Assembly
Assembled
Weight Capacity
500 lb
Ligature Resistant
Ligature Resistant
Leg Color
Indigo
Standards
ISO 22196
Surface Material
Polyethylene
Style
Shop Chair
Includes Restraint Bar
No Restraint Bar
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Accepts Ballast
Ballast Not Accepted
Model Name
Armless Crew Chair
Leg Material
Polyethylene
Modular Component Type
Standalone
Includes Arms
No Arms
Product Type
Armless Chair
Number of Seats
1

Description

Armless Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 22 in, Length 26 in, Diameter Not Applicable, Color Blue, Leg Color Indigo, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 32 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.