Armless Chair, Sand Seat, 22 in W 26 in L 32 in H, Polyethylene Seat

  • Mfr # 6484SD

  • Zoro # G802014677


product price: $383.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polyethylene
Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6484SD
Zoro #
G802014677
UPC #
819085018660
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
22 in
Overall Depth
26 in
Height
32 in
Length
26 in
Seat Width
22 in
Width
22 in
Seat Depth
26 in

Details

Item
Armless Chair
Seat Color
Sand
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Sand
Weight Capacity
500 lb
Assembly
Assembled
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Sound Dampening
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Leg Color
Sand
Surface Material
Polyethylene
Style
Shop Chair
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Not Accepted
Includes Restraint Bar
No Restraint Bar
Model Name
Armless Crew Chair
Number of Seats
1
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
No Arms
Leg Material
Polyethylene
Modular Component Type
Standalone
Product Type
Armless Chair

Description

Armless Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 22 in, Length 26 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 32 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Sound Dampening, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.