Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Weapon Evidence Bags, White, Reemay 400 Denier

  • Mfr # pcgbhd123665imp

  • Zoro # G3043105


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Material
Nylon
Color
White
Features
Weapon Evidence Bags
Includes
Top Grommet Closure
Number of Pockets (Outside)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pcgbhd123665imp
Zoro #
G3043105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
9"
Length
12"

Details

Item
Weapon Evidence Bags
Material
Nylon
Color
White
Features
Weapon Evidence Bags
Includes
Top Grommet Closure
Number of Pockets (Outside)
1
Type
Handgun
Closure Type
Grommet
Tool Storage Type Included
Bag/Tote

Description

Weapon Evidence Bags, Handgun, Color White, Length 12 In., Width 9 In., Material Nylon, Closure Type Grommet, Includes Top Grommet Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.