Beam Seating, Blue Gray Seat, Gray Back, 30 in W 30 in L 36" H, Polyethylene Seat

  • Mfr # 45BGG

  • Zoro # G4848538


product price: $3,621.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Blue Gray
Seat Material
Polyethylene
Overall Height
36"
Overall Width
30 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BGG
Zoro #
G4848538
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Width
30 in
Overall Depth
30 in
Height
36 in
Length
30 in
Diameter
105 in
Width
30 in
Seat Width
19 1/2 in
Seat Depth
30 in

Details

Item
Beam Seating
Seat Color
Blue Gray
Seat Material
Polyethylene
Back Color
Gray
Frame Material
Steel
Color
Blue/Gray
Assembly
Assembly Required
Features
Can Be Bolted to The Floor, Stain Resistant
Weight Capacity
2,000 lb
Surface Material
Polyethylene
Shape
Rectangular
Leg Color
Blue/Gray
Secure Facility Type
Prison and Correctional Facilities
Standards
ISO, Flame Retardant(Passes Cal 133)
Office Chair Style
Seat Beam
Style
Beam Seating
Number of Seats
4
Accepts Ballast
Ballast Not Accepted
Includes Restraint Bar
No Restraint Bar
Modular Component Type
Corner
Flammability Standards
CAL 133
Product Type
Beam Seating
Model Name
Structured Seating
Leg Material
Steel
Includes Arms
Arms Included

Description

Beam Seating, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 30 in, Diameter 105 in, Color Blue and Gray, Leg Color Blue Gray, Frame Material Steel, Surface Material Polyethylene, Height 36 in, Weight Capacity 2,000 lb, Assembly Assembled, Standards ISO, Features Stain Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.