Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 101CV
- Zoro # G223435099
product price:Â
$
2,030.99
/ea
Key Features
For Mattress Length
75 in
Number of Storage Compartments
0
Overall Length
80 in
Material
Polyethylene
For Mattress Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101CV
- Zoro #
- G223435099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Length
- 75 in
- Overall Length
- 80 in
- For Mattress Width
- 36 in
- Overall Height
- 27 in
- Overall Width
- 36 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Details
- Number of Storage Compartments
- 0
- Material
- Polyethylene
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Model Name
- Solstice(R) Safeguard Bed
- Product Type
- Bed
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Color
- Canvas
- Weight Capacity
- 1,500 lb
- Standards
- ISO
- Shell Material
- Polyethylene
- Wire Color
- Canvas
Description
Bed, Color Canvas, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.