Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 101OCS3
- Zoro # G423434823
product price:Â
$
2,395.99
/ea
Key Features
Weight Capacity
1,500 lb
Product Type
Bed
Overall Height
27 in
Material
Polyethylene
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101OCS3
- Zoro #
- G423434823
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,500 lb
- Product Type
- Bed
- Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Standards
- ISO
- Number of Storage Compartments
- 0
- Model Name
- Solstice(R) Safeguard Bed
- Item
- Bed
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Color
- Overcast
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 27 in
- For Mattress Length
- 75 in
- Overall Width
- 36 in
- Overall Length
- 80 in
- For Mattress Width
- 36 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Description
Bed, Color Overcast, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.