Bed
- Mfr # 101TD
- Zoro # G123434185
product price:Â
$
2,030.99
/ea
Key Features
Standards
ISO
For Mattress Length
75 in
Material
Polyethylene
For Mattress Width
36 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101TD
- Zoro #
- G123434185
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Material
- Polyethylene
- Product Type
- Bed
- Model Name
- Solstice(R) Safeguard Bed
- Item
- Bed
- Flammability Standards
- UL 94 HB
- Features
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
- Number of Storage Compartments
- 0
- Color
- Tide
- Weight Capacity
- 1,500 lb
- Shell Material
- Polyethylene
- Wire Color
- Tide
- Traction Material
- Polyethylene
Dimensions
- For Mattress Length
- 75 in
- For Mattress Width
- 36 in
- Overall Width
- 36 in
- Overall Height
- 27 in
- Overall Length
- 80 in
- Wire Rope Length
- 80 in
- Length
- 80 in
- Fits Chest Size
- Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability
Description
Bed, Color Tide, Material Polyethylene, Features Can be Bolted to the Floor Via Concealed Pilot Holes with Hardware of Your Choice, Easy to Clean, Sanitize and Maintain, Molded-In, Raised Head and Foot Boards to Prevent Mattresses from Sliding, One Piece, Rotationally Molded Design for Maximum Durability, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.