Bed
- Mfr # 7500CL
- Zoro # G823430111
product price:Â
$
1,705.99
/ea
Key Features
Material
Polyethylene
For Mattress Length
77 in
Color
Claylight
Features
Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Weight Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500CL
- Zoro #
- G823430111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Length
- 77 in
- Overall Width
- 31 in
- For Mattress Width
- 30 in
- Overall Height
- 15 in
- Overall Length
- 79 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Details
- Material
- Polyethylene
- Color
- Claylight
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Weight Capacity
- 1,500 lb
- Standards
- ISO 22196
- Product Type
- Bed
- Item
- Bed
- Model Name
- Endurance(TM) Bed 0.0
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Claylight
Description
Bed, Color Claylight, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.