Bed
- Mfr # 7500SE
- Zoro # G923436471
product price:Â
$
1,705.99
/ea
Key Features
Overall Length
79 in
Overall Width
31 in
Standards
ISO 22196
Color
Seagrass
For Mattress Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500SE
- Zoro #
- G923436471
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Color
- Seagrass
- Product Type
- Bed
- Features
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
- Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Item
- Bed
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 0.0
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 79 in
- Overall Width
- 31 in
- For Mattress Width
- 30 in
- For Mattress Length
- 77 in
- Overall Height
- 15 in
- Wire Rope Length
- 79 in
- Length
- 79 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength
Description
Bed, Color Seagrass, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Molded-In Sides and Ends for Increased Structural Span Strength, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.