Bed
- Mfr # 7801OC
- Zoro # G323434909
product price:Â
$
2,046.99
/ea
Key Features
Standards
ISO
For Mattress Width
36 in
Weight Capacity
1,500 lb
Features
Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Product Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801OC
- Zoro #
- G323434909
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Weight Capacity
- 1,500 lb
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
- Product Type
- Bed
- Flammability Standards
- UL 94 HB
- Item
- Bed
- Model Name
- Endurance(TM) Bed 2.0
- Material
- Polyethylene
- Number of Storage Compartments
- 2
- Color
- Overcast
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- For Mattress Width
- 36 in
- Overall Width
- 42 in
- For Mattress Length
- 80 in
- Storage Compartment Depth
- 31 in
- Overall Length
- 86 in
- Overall Height
- 24 in
- Storage Compartment Height
- 8 in
- Storage Compartment Width
- 42 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items
Description
Bed, Color Overcast, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean, Sanitize and Maintain, Molded-In End Shelving for Open Storage of Personal Items, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.