Bed
- Mfr # 7803CL
- Zoro # G423434304
product price:Â
$
1,961.99
/ea
Key Features
For Mattress Width
36 in
Overall Length
86 in
Model Name
Endurance(TM) Bed 2.2
Color
Claylight
Product Type
Bed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7803CL
- Zoro #
- G423434304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Mattress Width
- 36 in
- Overall Length
- 86 in
- For Mattress Length
- 80 in
- Overall Width
- 42 in
- Overall Height
- 24 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Details
- Model Name
- Endurance(TM) Bed 2.2
- Color
- Claylight
- Product Type
- Bed
- Weight Capacity
- 1,500 lb
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
- Standards
- ISO
- Flammability Standards
- UL 94 HB
- Material
- Polyethylene
- Item
- Bed
- Number of Storage Compartments
- 0
- Shell Material
- Polyethylene
- Wire Color
- Claylight
Description
Bed, Color Claylight, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.