Bed Riser, 10-1/4 in. L x 41 in. W, Black
Mfr # 7606BK
Zoro # G3458631
product price: $1,042.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
85 in
Width
41 in
Height
10 1/4 in
Ligature Resistant
Ligature Resistant
Weight Capacity
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7606BK
Zoro #
G3458631
UPC #
-
Country of Origin
United States
Dimensions
Length
85 in
Width
41 in
Height
10 1/4 in
Overall Length
85 in
Overall Height
10 1/4 in
Overall Width
42 in
For Mattress Width
36 in
For Mattress Length
80 in
Details
Color
Black
Item
Institutional Bed
Ligature Resistant
Ligature Resistant
Weight Capacity
Not Rated
Features
Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Stain Resistant
Standards
ISO
Material
Polyethylene
Application
Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals
Product Type
Bed
Model Name
Bed Riser: 2.0 Bed
Flammability Standards
CAL 133
Includes Mounting Hardware
No Mounting Hardware
Description
Institutional Bed, Color Black, Material Polyethylene, Length 85 in, Width 41 in, Height 10 1/4 in, Features Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Stain Resistant, Application Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.