Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench, 48 in W

  • Mfr # 136484MB

  • Zoro # G002014699


product price: $738.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Color
Midnight Blue
Seat Material
Polyethylene
Overall Height
18 in
Overall Width
48 in
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136484MB
Zoro #
G002014699
UPC #
819085018141
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
48 in
Overall Depth
21 in
Seat Depth
21 in
Length
21 in
Width
48 in
Height
18 in
Seat Width
48 in
Seat Height
18 in

Details

Item
Bench
Seat Color
Midnight Blue
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Blue
Leg Color
Midnight Blue
Surface Material
Polyethylene
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
Weight Capacity
500 lb
Features
Bolt to Floor via Concealed Pilot Holes
Leg Material
Polyethylene
Assembly
Assembled
Ligature Resistant
Ligature Resistant
Accepts Ballast
Ballast Not Accepted
Includes Restraint Bar
No Restraint Bar
Includes Mounting Hardware
No Mounting Hardware
Product Type
Bench
Includes Arms
No Arms
Number of Seats
2
Model Name
Floor Mount Bench
Flammability Standards
CAL 133, UL 94 HB

Description

Bench, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 48 in, Length 21 in, Diameter Not Applicable, Color Blue, Leg Color Midnight Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 18 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Features Bolt to Floor via Concealed Pilot Holes, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.