Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Dispenser, 18" W, Granite

  • Mfr # BMX5GT

  • Zoro # G4783051


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 gal
Material
Polyethylene
Width
18 in
Standards
FDA
Includes
2-Way Spigot, Handle, Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMX5GT
Zoro #
G4783051
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Overall Width
17 1/2 in
Maximum Cup Height
4 1/4 in
Overall Height
19 1/4 in
Overall Depth
17 1/2 in

Details

Item
Beverage Dispenser
Capacity
5 gal
Material
Polyethylene
Color
Granite
Standards
FDA
Includes
2-Way Spigot, Handle, Lid
Number of Dispensers
1
Temperature
Cold, Hot
Weight
18 lb
Dispenser Actuation
Press Lever
Shape
Rectangle

Description

Beverage Dispenser, Capacity 5 gal, Shape Rectangle, Color Granite, Overall Height 19 1/4 in, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Press Lever, Includes 2-Way Spigot, Handle, Lid, Maximum Cup Height 4 1/4 in, Standards FDA, Temperature Cold, Hot, Weight 18 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.