Body Wash/Shampoo/Shave Cream, PK60
Mfr # 42117
Zoro # G2868481
product price: $91.19
/pk 60, $1.52/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Tube
Container Size
4 oz
Fragrance
Fresh
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42117
Zoro #
G2868481
UPC #
-
Country of Origin
China
Dimensions
Container Size
4 oz
Size
4 oz
Details
Item
Body Wash/Shampoo/Shave Cream Combo
Form
Gel
Container Type
Tube
Fragrance
Fresh
Color
Clear
Requires Dispenser
No
Hygiene Properties
None
Packaging Type
Tube
Hygiene Series
Oral-Line Secure
Application Days
3 day
Hygiene Form
Gel
Standards
No Animal Based Ingredients
Application
General Skin Cleansing
NSF Rating
Not Rated
Series
Hygenall Hexoff
Includes Grit
No
Product Type
Body Wash/Shampoo/Shave Cream Combo
Description
Body Wash/Shampoo/Shave Cream Combo, Color Clear, Form Gel, Product Type Body Wash/Shampoo/Shave Cream Combo, Series Hygenall Hexoff, Container Size 4 oz, Container Type Tube, Fragrance Fresh, Hygiene Properties None, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards No Animal Based Ingredients, Application Body Cleanser, NSF Rating Not Rated, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.