Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bunk
- Mfr # 7701CV
- Zoro # G823437134
product price:Â
$
2,131.99
/ea
Key Features
Overall Length
81 in
Overall Width
35 in
Model Name
Endurance(TM) Wall Bunk
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7701CV
- Zoro #
- G823437134
- UPC #
- 819085017298
- Country of Origin
- United States
- Model Name
- Endurance(TM) Wall Bunk
- Standards
- ISO 22196
- Ligature Resistant
- Ligature Resistant
- Flammability Standards
- UL 94 HB
- Material
- Polyethylene
- Color
- Canvas
- Weight Capacity
- 1,500 lb
- Features
- Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use
- Item
- Bunk
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 81 in
- Overall Width
- 35 in
- Overall Height
- 18 in
- For Mattress Length
- 75 in
- For Mattress Width
- 30 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use
Description
Bunk, Color Canvas, Material Polyethylene, Features Easy to Clean, Sanitize and Maintain, Space-Saving for Double Bunk use, Standards ISO 22196, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.