Zoro Homepage

Bunk, Gray

  • Mfr # 7501

  • Zoro # G9822583


product price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
82 in
Height
9 in
Width
37 1/4 in
Weight Capacity
700 lb
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G9822583
UPC #
819085010039
Country of Origin
United States

Dimensions

Length
82 in
Height
9 in
Width
37 1/4 in
Overall Height
8 in
Overall Width
36 in
Overall Length
81 in
Platform Height
8 in

Details

Item
Emergency and Bed Platform
Weight Capacity
700 lb
Color
Gray
Frame Material
Polyethylene
Material of Construction
High Density Polyethylene Vinyl Covered
Includes
Handles
Standards
Flame Retardant (Passes CAL-133)
Industry Type
Healthcare
Product Type
Bed Platform
Frame Color
Blue, Gray
Includes Canopy
No Canopy
Platform Color
Blue, Gray
Platform Material
Polyethylene

Description

Emergency and Bed Platform, Length 82 in, Width 37 1/4 in, Height 9 in, Material of Construction High Density Polyethylene Vinyl Covered, Gray, 700 lb Weight Capacity, Includes Handles, Standards Flame Retardant (Passes CAL-133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.