Bunk Safety Rail, 42 in W, Blue Gray
Mfr # 7703BG
Zoro # G611903155
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Overall Height
12 in
Overall Width
42 in
Standards
Green Guard Gold Certified, ISO 22196
Ligature Resistant
Ligature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7703BG
Zoro #
G611903155
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
42 in
Overall Depth
4 in
Details
Color
Blue Gray
Material
Polyethylene
Standards
Green Guard Gold Certified, ISO 22196
Ligature Resistant
Ligature Resistant
Item
Small Endurance Wall Bunk Safety Rail
Flammability Standards
CAL 133, UL 94 HB
Product Type
Safety Rail
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Wall Bunk Safety Rails
Description
Bunk Safety Rail,42 in W,Blue Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.