Zoro Homepage

Bunk Safety Rail, 42 in W, Green

  • Mfr # 7703GN

  • Zoro # G911903213


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
12 in
Overall Width
42 in
Ligature Resistant
Ligature Resistant
Standards
Green Guard Gold Certified, ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7703GN
Zoro #
G911903213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
42 in
Overall Depth
4 in

Details

Color
Green
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Item
Small Endurance Wall Bunk Safety Rail
Standards
Green Guard Gold Certified, ISO 22196
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133, UL 94 HB
Model Name
Wall Bunk Safety Rails
Product Type
Safety Rail

Description

Bunk Safety Rail,42 in W,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.