Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunk Safety Rail, 61 1/2 in W, Sand

  • Mfr # 7702SD

  • Zoro # G511903217


original price: $450.99
7% off
new price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Height
12 in
Overall Width
61 1/2 in
Ligature Resistant
Ligature Resistant
Standards
Green Guard Gold Certified, ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702SD
Zoro #
G511903217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
61 1/2 in
Overall Depth
4 in

Details

Color
Sand
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Standards
Green Guard Gold Certified, ISO 22196
Item
Endurance Wall Bunk Safety Rail
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Safety Rail
Model Name
Wall Bunk Safety Rails
Flammability Standards
CAL 133, UL 94 HB

Description

Bunk Safety Rail,61 1/2 in W,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.