Chair
- Mfr # 10BNB
- Zoro # G823434294
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
30 in
Seat Width
19 1/2 in
Overall Depth
30 in
Model Name
Structured Seating
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10BNB
- Zoro #
- G823434294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 25 in
- Seat Height
- 36 in
Details
- Item
- Chair
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Includes Arms
- No Arms
- Flammability Standards
- UL 94HB
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.