Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 116484CV
- Zoro # G623436382
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Overall Width
24 in
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
24 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116484CV
- Zoro #
- G623436382
- UPC #
- 819085018004
- Country of Origin
- United States
- Item
- Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Canvas
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Features
- Model Name
- Sentinel Armless Chair
- Assembly
- Assembled
- Seat Color
- Canvas
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Depth
- 18 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 33 in
- Seat Height
- 18 in
- Seat Width
- 24 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.