Chair
- Mfr # 116484CVS
- Zoro # G323434404
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Seat Width
24 in
Assembly
Assembled
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116484CVS
- Zoro #
- G323434404
- UPC #
- 819085018042
- Country of Origin
- United States
Dimensions
- Seat Width
- 24 in
- Overall Width
- 24 in
- Seat Height
- 18 in
- Overall Depth
- 24 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Fits Chest Size
Details
- Includes Arms
- No Arms
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Features
- Seat Material
- Polyethylene
- Seat Color
- Canvas
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Sentinel Armless Chair
- Leg Color
- Canvas
- Item
- Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.