Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 146484OC
- Zoro # G923430790
product price:Â
$
643.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Seat Width
25 in
Features
Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Includes Arms
No Arms
Model Name
Radial Rocker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484OC
- Zoro #
- G923430790
- UPC #
- 819085015355
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Includes Arms
- No Arms
- Model Name
- Radial Rocker
- Leg Material
- Polyethylene
- Item
- Chair
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Overcast
- Seat Color
- Overcast
Dimensions
- Seat Width
- 25 in
- Seat Depth
- 18 in
- Seat Height
- 18 in
- Overall Width
- 30 in
- Overall Depth
- 45 in
- Overall Height
- 40 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.