Chair
- Mfr # 22SDG
- Zoro # G023437811
product price:Â
$
3,809.99
/ea
Key Features
Weight Capacity
2,000 lb
Overall Depth
30 in
Flammability Standards
UL 94HB
Includes Arms
Arms Included
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22SDG
- Zoro #
- G023437811
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
- Seat Material
- Polyethylene
Dimensions
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Width
- 55 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.