Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274SES
- Zoro # G023430102
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Leg Color
Seagrass
Overall Height
33 in
Features
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274SES
- Zoro #
- G023430102
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Seagrass
- Features
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Weight Capacity
- 500 lb
- Modular Component Type
- Corner
- Assembly
- Assembled
- Seat Color
- Seagrass
- Model Name
- Sync Wedge
- Item
- Chair
Dimensions
- Overall Height
- 33 in
- Overall Depth
- 32 in
- Overall Width
- 31 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Seat Width
- 31 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.