Chair
- Mfr # 32CLB
- Zoro # G923437232
product price:Â
$
2,825.99
/ea
Key Features
Overall Height
36 in
Weight Capacity
2,000 lb
Overall Depth
30 in
Overall Width
77 in
Model Name
Structured Seating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32CLB
- Zoro #
- G923437232
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Includes Arms
- Arms Included
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Seat Color
- Claylight
- Flammability Standards
- UL 94HB
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 77 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.