Chair
- Mfr # 45GNG
- Zoro # G523437717
product price:Â
$
4,108.99
/ea
Key Features
Model Name
Structured Seating
Includes Arms
Arms Included
Flammability Standards
UL 94HB
Seat Width
19 1/2 in
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45GNG
- Zoro #
- G523437717
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair
- Model Name
- Structured Seating
- Includes Arms
- Arms Included
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Overall Width
- 100 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.