Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484OC
- Zoro # G123435564
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
32 in
Leg Material
Polyethylene
Seat Depth
18 in
Seat Width
31 in
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484OC
- Zoro #
- G123435564
- UPC #
- 819085010152
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Standalone
- Model Name
- Sabre Lounge Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Seat Color
- Overcast
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Overcast
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
Dimensions
- Overall Depth
- 32 in
- Seat Depth
- 18 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Seat Height
- 17 in
- Overall Height
- 33 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.