Zoro Homepage

Circle Table, 42 in W, 42 in L, 29 in H, Polyethylene Top, Black

  • Mfr # 66749BKGT

  • Zoro # G402015531


product price: $1,219.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Circle
Width
42 in
Length
42 in
Height
29 in
Diameter
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66749BKGT
Zoro #
G402015531
UPC #
819085015904
Country of Origin
United States

Dimensions

Width
42 in
Length
42 in
Height
29 in
Diameter
42 in
Overall Height
29 in
Overall Diameter
42 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Black
Frame Color
Black
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Black
Standards
ISO 22196
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Surface Material
Polyethylene
Color
Black
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Weight Capacity
1,000 lb
Assembly
Unassembled
Ligature Resistant
Ligature Resistant
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
ADA Compliant
Not ADA Compliant
Flammability Standards
CAL 133
Accepts Ballast
Ballast Accepted
Includes Game Top
Game Top Included
Ballast Capacity
100 lb
Support Style
X-Base
Structural Material
Polyethylene
Model Name
Round X-Base Table

Description

Endurance Table 42" Round Black Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.