Zoro Homepage

Circle Table, 42 in W, 42 in L, 29 in H, Polyethylene Top, Gray

  • Mfr # 66749GY

  • Zoro # G102014889


product price: $1,074.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Circle
Width
42 in
Length
42 in
Height
29 in
Diameter
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66749GY
Zoro #
G102014889
UPC #
819085014624
Country of Origin
United States

Dimensions

Width
42 in
Length
42 in
Height
29 in
Diameter
42 in
Overall Height
29 in
Overall Diameter
42 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Gray
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Weight Capacity
1,000 lb
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Standards
ISO 22196
Surface Material
Polyethylene
Assembly
Unassembled
Color
Gray
Ligature Resistant
Ligature Resistant
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133
Ballast Capacity
100 lb
Product Type
Table
Model Name
Round X-Base Table
Includes Game Top
No Game Top
Accepts Ballast
Ballast Accepted
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Support Style
X-Base

Description

Endurance Table 42" Round Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.