Zoro Homepage

Circle Table, 48 in W, 48 in L, 29 in H, Polyethylene Top, Aqua

  • Mfr # 66751AQGT

  • Zoro # G302014887


product price: $1,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Circle
Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66751AQGT
Zoro #
G302014887
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
Overall Height
29 in
Overall Diameter
48 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Aqua
Frame Color
Aqua
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Blue
Color
Aqua
Weight Capacity
1,000 lb
Standards
ISO 22196
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Assembly
Unassembled
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Model Name
Round X-Base Table
Product Type
Table
ADA Compliant
Not ADA Compliant
Includes Game Top
Game Top Included
Includes Mounting Hardware
Mounting Hardware Included
Structural Material
Polyethylene
Accepts Ballast
Ballast Accepted
Support Style
X-Base
Ballast Capacity
100 lb
Flammability Standards
CAL 133

Description

Endurance Table 48" Round Aqua Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.