Zoro Homepage

Circle Table, 48 in W, 48 in L, 29 in H, Polyethylene Top, Black

  • Mfr # 66751BKGT

  • Zoro # G502014861


product price: $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Circle
Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66751BKGT
Zoro #
G502014861
UPC #
819085014792
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
Overall Height
29 in
Overall Diameter
48 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Black
Frame Color
Black
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Black
Color
Black
Assembly
Unassembled
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Ligature Resistant
Ligature Resistant
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Weight Capacity
1,000 lb
Surface Material
Polyethylene
Standards
ISO 22196
Model Name
Round X-Base Table
ADA Compliant
Not ADA Compliant
Flammability Standards
CAL 133
Product Type
Table
Structural Material
Polyethylene
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
Mounting Hardware Included
Ballast Capacity
100 lb
Includes Game Top
Game Top Included
Support Style
X-Base

Description

Endurance Table 48" Round Black Game Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.