Zoro Homepage

Circle Table, 48 in W, 48 in L, 29 in H, Polyethylene Top, Burgundy

  • Mfr # 66751BY

  • Zoro # G802014721


product price: $1,219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Circle
Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66751BY
Zoro #
G802014721
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
29 in
Diameter
48 in
Overall Height
29 in
Overall Diameter
48 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Leg Color
Burgundy
Ligature Resistant
Ligature Resistant
Color
Burgundy
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Standards
ISO 22196
Assembly
Unassembled
Weight Capacity
1,000 lb
Surface Material
Polyethylene
Features
Bolt to Floor via Concealed Pilot Holes, Tamper Resistant Screws
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133
Support Style
X-Base
ADA Compliant
Not ADA Compliant
Product Type
Table
Ballast Capacity
100 lb
Structural Material
Polyethylene
Includes Game Top
No Game Top
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Round X-Base Table

Description

Endurance Table 48" Round Bugundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.