Circle Table, Polyethylene Top, Aqua
Mfr # 668AQ
Zoro # G711903222
product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Aqua
Frame Color
Aqua
Product Type
Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668AQ
Zoro #
G711903222
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
42 in
Overall Height
28 in
Details
Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Aqua
Frame Color
Aqua
Product Type
Table
Includes Game Top
No Game Top
ADA Compliant
Not ADA Compliant
Ballast Capacity
100 lb
Standards
ISO 22196
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Support Style
Cylinder
Weight Capacity
500 lb
Model Name
Cylinder Base Table
Includes Mounting Hardware
Mounting Hardware Included
Accepts Ballast
Ballast Accepted
Structural Material
Plastic
Flammability Standards
CAL 133, UL 94 HB
Description
Table,28 in H,Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.