Zoro Homepage

Circle Table, Polyethylene Top, Brown

  • Mfr # 670BN

  • Zoro # G911903183


product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Brown
Frame Color
Brown
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670BN
Zoro #
G911903183
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Diameter
42 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Brown
Frame Color
Brown
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Ballast Capacity
100 lb
ADA Compliant
Not ADA Compliant
Model Name
Cascade Base Table
Support Style
Cylinder
Product Type
Table
Structural Material
Polyethylene
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Weight Capacity
500 lb
Standards
ISO 22196
Accepts Ballast
Ballast Accepted

Description

Table,29 in H,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.