Zoro Homepage

Circle Table, Polyethylene Top, Burgundy

  • Mfr # 668BY

  • Zoro # G611903223


product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668BY
Zoro #
G611903223
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Diameter
42 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Burgundy
Frame Color
Burgundy
ADA Compliant
Not ADA Compliant
Model Name
Cylinder Base Table
Ballast Capacity
100 lb
Support Style
Cylinder
Standards
ISO 22196
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
500 lb
Structural Material
Plastic
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Product Type
Table

Description

Table,28 in H,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.