Circle Table, Polyethylene Top, Gray
Mfr # 670GYGT
Zoro # G911903237
product price: $1,179.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Support Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670GYGT
Zoro #
G911903237
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
42 in
Overall Height
29 in
Details
Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Support Style
Cylinder
Ballast Capacity
100 lb
Includes Game Top
Game Top Included
Model Name
Cascade Base Table
Weight Capacity
500 lb
Flammability Standards
CAL 133, UL 94 HB
Product Type
Table
Structural Material
Polyethylene
ADA Compliant
Not ADA Compliant
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO 22196
Description
Table,29 in H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.