Circle Table, Polyethylene Top, Green
Mfr # 670GN
Zoro # G611903186
product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Green
Frame Color
Green
Support Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670GN
Zoro #
G611903186
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
42 in
Overall Height
29 in
Details
Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Green
Frame Color
Green
Support Style
Cylinder
Model Name
Cascade Base Table
Product Type
Table
ADA Compliant
Not ADA Compliant
Accepts Ballast
Ballast Accepted
Includes Game Top
No Game Top
Standards
ISO 22196
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133, UL 94 HB
Ballast Capacity
100 lb
Weight Capacity
500 lb
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
Structural Material
Polyethylene
Description
Table,29 in H,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.