Zoro Homepage

Circle Table, Polyethylene Top, Indigo

  • Mfr # 670IG

  • Zoro # G011903168


product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Indigo
Frame Color
Indigo
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670IG
Zoro #
G011903168
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
42 in
Overall Height
29 in

Details

Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Indigo
Frame Color
Indigo
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
ADA Compliant
Not ADA Compliant
Weight Capacity
500 lb
Flammability Standards
CAL 133, UL 94 HB
Product Type
Table
Structural Material
Polyethylene
Model Name
Cascade Base Table
Includes Game Top
No Game Top
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO 22196
Support Style
Cylinder
Ballast Capacity
100 lb

Description

Table,29 in H,Indigo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.