Circle Table, Polyethylene Top, Midnight Blue
Mfr # 670MB
Zoro # G911903176
product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Midnight Blue
Frame Color
Midnight Blue
Includes Game Top
No Game Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670MB
Zoro #
G911903176
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
42 in
Overall Height
29 in
Details
Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Midnight Blue
Frame Color
Midnight Blue
Includes Game Top
No Game Top
Support Style
Cylinder
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Model Name
Cascade Base Table
Accepts Ballast
Ballast Accepted
Ballast Capacity
100 lb
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain
ADA Compliant
Not ADA Compliant
Product Type
Table
Structural Material
Polyethylene
Weight Capacity
500 lb
Description
Table,29 in H,Midnight Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.