Circle Table, Polyethylene Top, Stone Gray
Mfr # 668SG
Zoro # G011903250
product price: $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Stone Gray
Frame Color
Stone Gray
Product Type
Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668SG
Zoro #
G011903250
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
42 in
Overall Height
28 in
Details
Item
Table
Shape
Circle
Tabletop Material
Polyethylene
Tabletop Color
Stone Gray
Frame Color
Stone Gray
Product Type
Table
Flammability Standards
CAL 133, UL 94 HB
Features
10-Year Factory Warranty, Easy to Clean, Sanitize and Maintain, Various Size Laminate Tops Available for Customization
Model Name
Cylinder Base Table
Ballast Capacity
100 lb
Standards
ISO 22196
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Includes Game Top
No Game Top
Weight Capacity
500 lb
Accepts Ballast
Ballast Accepted
Structural Material
Plastic
ADA Compliant
Not ADA Compliant
Description
Table,28 in H,Stone Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.