Shop CORTECH

Cobra Can 45 gal Round Trash Can, Gray, Thermoplastic

  • Mfr # 45200FR
  • Zoro # G5539274

product price: 
$
454.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
45 gal
Container Capacity
45 gal
Series
Cobra Can
Container Shape
Round
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45200FR
Zoro #
G5539274
UPC #
190735688946
Country of Origin
United States
Trash Container Capacity
45 gal
Container Capacity
45 gal
Item
Trash Can
Series
Cobra Can
Container Shape
Round
Color
Gray
Lid Opening Mechanism
None
Material
Thermoplastic
Lid Options
No Lid
Indoor/Outdoor
Indoor, Outdoor
Shape
Round
Primary Container Color
Gray
Specific Container Material
Plastic
Top Design
Open
Capacity
45 gal.
Container Basic Material
Plastic
Standards
Flame Retardant (Passes CAL-133)
Receptacle Container Style
Utility
Container Mounting Style
Free-Standing
Finish
Unfinished
Includes
Plastic Liner
Features
360 Degrees Molded Handle, Molded in Floor Glides
Container Product Grouping
Correctional Facility Trash Can
Location
Indoor/Outdoor
Top Type
Open
Material Grouping
Plastic
Mobility
Stationary
Lid Type
Open
Number of Wheels
0
Resistance Properties
Corrosion-Resistant, Flame/Fire-Retardant
Container Material
Plastic
Product Type
Trash Can
Includes Ashtray
Ashtray Not Included
Shell Material
Thermoplastic
Wire Color
Gray
Traction Material
Thermoplastic

Dimensions

Height
321/4 in
Width
251/4"
Trash Can Dia./Width
25-1/4"
Width/Diameter
25 1/4 in
Diameter
25 1/4 in
Overall Diameter
25 1/4 in
Fits Chest Size
360 Degree Molded Handle, Molded Floor Glides

Description

Correctional Facility Trash Can, Round, Open, 45 gal, Gray, Height 32 1/4 in, Width/Diameter 25 1/4 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.