Corner Guard, Flame Retardant, Beige, 3"W X 48"H
Mfr # CGTBG3X3
Zoro # G5385712
product price: $21.55
/eaKey Features
Height
48 in
Width
3 in
Thickness
0.1 in
Material
PVC
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGTBG3X3
Zoro #
G5385712
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Width
3 in
Thickness
0.1 in
Overall Height
4 ft
Leg Width
3 in
Details
Item
Corner Guard
Material
PVC
Color
Beige
Finish
Textured
Material Type
Flame Retardant
Corners
1
Number of Sides
2
Resistance Properties
Flame Retardant, Tamper Resistant
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Shock Absorption
Shock Absorbing
Corner Type
Outside
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Beige Color, Material Type Flame Retardant, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.